Zoro Homepage

EXHAUST GAS TEMPERATURE SENSOR

  • Mfr # 7.08369.06.0

  • Zoro # G916484007


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Application
2014-2017 Mercedes-Benz E250 | Sprinter 2500 | Sprinter 3500
Fitting Position
Before Exhaust Turbocharger
Length
19.3 in
Width
15.6 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.08369.06.0
Zoro #
G916484007
UPC #
-
Country of Origin
Bulgaria

Dimensions

Length
19.3 in
Width
15.6 in
Height
15 in

Details

Item
Exhaust Gas Temperature (EGT) Sensor
Application
2014-2017 Mercedes-Benz E250 | Sprinter 2500 | Sprinter 3500
Fitting Position
Before Exhaust Turbocharger
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.