Zoro Homepage

EXHAUST GAS TEMPERATURE SENSOR

  • Mfr # 7.08369.40.0

  • Zoro # G316483884


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Application
2004-2005 Volkswagen Passat
Width
12 in
Fitting Position
in Front of Exhaust Turbocharger
Height
9.1 in
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.08369.40.0
Zoro #
G316483884
UPC #
-
Country of Origin
Bulgaria

Dimensions

Width
12 in
Height
9.1 in
Length
15.4 in

Details

Application
2004-2005 Volkswagen Passat
Fitting Position
in Front of Exhaust Turbocharger
Item
Exhaust Gas Temperature (EGT) Sensor
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.