This item is Discontinued.

Hella HELLA H71010281 Driving- Fog Light Optilux H57-H71010281

HELLA H71010281 Driving- Fog Light Optilux (Discontinued)

  • Mfr # H57-H71010281
  • Zoro # G503786217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H57-H71010281
Zoro #
G503786217
UPC #
760687881803
Country of Origin
China

Description

Features
  • Clear oblong lens
  • Die cast black metal housing
  • Sae compliant
  • 2 lamps, heavy-duty mounting brackets, illuminated switch, deluxe wiring harness included
Specification
  • Light type - Fog light
  • Shape - Rectangular
  • Length - 2.4 in.
  • Width - 5.7 in.
  • Height - 2.8 in.
  • Mounting style - Universal stud mount with pivoting bracket
  • Bulb type - H3 halogen
  • Wattage - 55 watts
  • Lens color - Clear
  • Bulb color - Clear
  • Housing color - Black
  • Lens material - Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.