
IGNITION COIL 5DA
Mfr # 358168841
Zoro # G616484062
product price: $58.55
/eaKey Features
Application
1997-2012 Porsche 911 | Boxster | Cayman
Length
7.9 in
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358168841
Zoro #
G616484062
UPC #
-
Country of Origin
China
Dimensions
Length
7.9 in
Width
3.9 in
Height
2.8 in
Details
Application
1997-2012 Porsche 911 | Boxster | Cayman
Coil Type
Flush-Fitting Pencil Ignition Coils
Number of Pins
3
Mounting Type
Bolted
Item
Direct Ignition Coil
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.