Zoro Homepage

LAMP FOG RH H8 BMW X SER 11-20

  • Mfr # 10456021

  • Zoro # G416484286


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Bulb
Application
2011-2023 BMW X1 | X2 | X3 | X4 | X5 | X6
Voltage
12 V
Fitting Position
Right
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10456021
Zoro #
G416484286
UPC #
-
Country of Origin
Czechia

Dimensions

Width
3.7 in
Length
5.6 in

Details

Supplied Components
With Bulb
Item
Fog Light Assembly
Application
2011-2023 BMW X1 | X2 | X3 | X4 | X5 | X6
Voltage
12 V
Fitting Position
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.