This item is Discontinued.

Hella Marine Duraled 36 Interior Exterior Lamp White White 959037522

Duraled 36 Interior Exterior Lamp White White (Discontinued)

  • Mfr # 959037522
  • Zoro # G5070643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959037522
Zoro #
G5070643
UPC #
760687121251
Country of Origin
New Zealand

Description

DuraLED 36 Interior/Exterior Lamp - White LED - White Housing. Heavy duty marine lamps. Outstanding light intensity, class leading efficiency and proven durability. DuraLed lamps provide powerful white light and a safe, energy efficient and reliable alternative to incandescent and fluorescent lighting.. Purposely designed for engine rooms, storage lockers, lazarettes and many heavy duty applications where reliability must not be compromised. Advanced Hella marine lens and optic engineering ensures an ultra wide spread of light without glare or harsh point sources. The range offers three peak intensity levels, all with a very wide spread of light.. Product reliability is second to none, proven worldwide in thousands of highly demanding applications. Each lamp is completely sealed, impact resistant and shock resistant, ensuring an ultra long service life. Each lamp is pre-wired with 2.5M of twin core marine cable for time saving and completely sealed electrical connections.. DuraLed lamps are surface mounted and feature a unique installation system where the fastening load is taken up by a heavy duty nylon bush to eliminate possible stress on the lamp housing.. Specifications:. Lens Material: UV resistant, enhanced impact acrylic. Color Temperature: 5000K (Cool White). Cable: Pre-wired with 2.5M of twin core marine cable. Operating Voltage: 9-33V DC. Voltage Protection: Spike protected to +500 volts, Reverse polarity protected to -700 volts. Power Consumption: < 7W ( < 0.51A @ 12V / < 0.28A @ 24V ). Degree of Protection: IP 67 - Completely Sealed. Weight: 345g (including cable). Installation: Surface mount with robust bush mount. Approvals: CE, ISO 8846 (Ignition Protection).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.