This item is Discontinued.

Hella Marine Euroled 150 Warm White Polished 316 Ss Rim 980631612

Euroled 150 Warm White Polished 316 Ss Rim (Discontinued)

  • Mfr # 980631612
  • Zoro # G5071115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980631612
Zoro #
G5071115
UPC #
760687149200
Country of Origin
Unknown

Description

EuroLED 150 Recessed Mount - Warm White - Polished 316 SS Rim. EuroLED recess mount lamps combine single LED technology with precision optics for impressive light output and energy efficiency.. Consuming 4W, each lamp is a completely sealed unit ensuring an ultra long service life in interior or exterior installations. MultivoltTM circuitry provides consistent illumination and protection across 9-33V DC, even under severe voltage fluctuations and low battery voltages.. Glare diffusion without light loss is important with any LED lamp to maintain efficiency and safety, particularly with powerful lamps such as the EuroLED series. Without the protection of advanced optics, significant eye strain can result from periods of looking directly into a powerful LED point source. Advanced Hella marine lens technology provides a safe, smooth and uniform light pattern, without glare or discomfort.. Specifications: Lens Material: UV resistant enhanced impact acrylic. Rim Material: UV resistant plastic. 316 stainless steel. Color Temperature: 3000K (Warm White). Cable: Pre-wired with 500mm of twin or triple core marine cable. Operating Voltage: Multivolt 9-33V DC. Power Consumption: 4.0W ( 0.33A@12V / 0.16A@24V ). Degree of Protection: Completely Sealed. Weight: 245g (including cable). Installation: Recessed mount. Approvals: CE.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.