This item is Discontinued.

Hella Marine Hella Module 70 Gen 3 Led Flood Light 800 Lumens White 996276471

Hella Module 70 Gen 3 Led Flood Light 800 Lumens White (Discontinued)

  • Mfr # 996276471
  • Zoro # G108051826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
996276471
Zoro #
G108051826
UPC #
9002920147323
Country of Origin
Unknown

Description

Module 70 Gen 4 LED Floodlight White Housing Long Range 800 Lumens Durable and efficient LED floodlights offering powersaving illumination Capitalizing on the electronic and optical performance of the larger body LED Mega Beam series, Hella marine Module 70 LED lamps offer stateoftheart technology and performance in a smaller housing Offering 800 lumens of crisp white light for alow power consumption of 15W 125A 12V,the compact high technology lamps providesubstantial power savings compared to 55Whalogen lamps The completely sealed module 70 series provides ultradurable 'fit and forget' advantages with ongoing reliability in applications subject to high vibration, impact, and shock loads Features LED 1224V Multivolt IP67 Completely Sealed UV Resistant 800 Lumens Specifications Material Description UV and impactresistant plastic front housing Diecast aluminum body Glass lens Bracket 316 stainless steel Color Temperature 6500K Cable Prewired with 20m of twin core marine cable Operating Voltage Multivolt 930V DC Degree of Protection IP 67 Completely Sealed Power Consumption 13W Weight 500g including cable Light Output 800 lumens Gen III Approvals CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.