This item is Discontinued.

Hella Marine Sea Hawk 470 Led Flood Light Spot Lens White 958130641

Sea Hawk 470 Led Flood Light Spot Lens White (Discontinued)

  • Mfr # 958130641
  • Zoro # G807966933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
958130641
Zoro #
G807966933
UPC #
9416325246596
Country of Origin
Unknown

Description

Sea Hawk470 LED Floodlight Spot Lens White Housing The sleek and powerful Sea Hawk470 range features multiple lens options diffuse flood, close range, long range, and a unique combination work lamp Multiple lens options mean there is a beam pattern to suit all applicationsDiffuse flood extremely wide and even illumination without any harsh cutoff, ideal for work areas where a broad amount of light is needed or a fluorescent replacement Close rangeIdeal deck floodlight offering bright light to work under for tasks on deck, docking, or loading LongrangeSee further with the powerful longrange focus, ideal for locating buoys or other objects in the water CombinationThree light options of close range, longrange, or combined in one compact and versatile lamp Providing unmatched corrosion resistance due to an innovative thermally conductive polymer housing, and the toughness of a UV, chemical, and impactresistant Grilamid lens, the Sea Hawk470 is the natural choice when durability and longterm reliability in demanding environments are needed The Sea Hawk470 lamps feature Multivolt circuitry, operating between 9 to 33V, and can therefore be used with a 12V or 24V DC supply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.