Sea Hawk XL Dual Color LED Floodlights - Blue/White LED -

  • Mfr # 980950061

  • Zoro # G5066355


product price:  $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980950061
Zoro #
G5066355
UPC #
760687167754
Country of Origin
New Zealand

Description

Sea Hawk XL Dual Color LED Floodlights - Blue/White LED - Black Housing Professional sports fisherman, commercial operators, and ocean racers all recognize the non-glare' night vision preservation advantages of red lighting. Two rows of bright white light is ideal when working, docking or landing the big one while the third row of secondary color adds versatility. Red is perfect for preserving your night vision, blue is popular when added bling or a point of difference is needed, while warm white creates added comfort when you want to relax or match the rest of your interior lighting. The new Sea Hawk-XL continues using the latest Hi-Tech materials. A heavy duty Grilamid lens provides exceptional impact resistance. The unique ceramic thermal polymer housing distributes heat away from internal components and avoids potential corrosion issues associated with metal housings. Multivolt circuitry provides constant illumination and circuit protection from 9-33V DC, even under severe voltage fluctuations. Sea Hawk-XL lamps are pre-wired with three core marine cable and completely sealed for reliable operation in exterior applications. Hella Marine Sea Hawk lamps offer class-leading energy efficiency, unmatched durability and are supported with a 5-year warranty for a total fit and forget solution and complete peace of mind. Specifications: Housing Material: Thermally conductive polymer housing Lens Material: Heavy duty Grilamid lens Bracket Material: 316 Stainless Steel Operating Voltage: 9-33V DC Power Consumption: White LEDs Light Output: 750 lumens Color Temperature: 5000K (White) Degree of Protection: IP 67 - Completely Sealed Cable: Pre-wired with 2.5M of tinned marine cable Approvals: CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.