Zoro Homepage

OIL-PRESSURE SENSOR

  • Mfr # 10378201

  • Zoro # G216484059


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Height
3 in
Number of Terminals
3
Length
1.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10378201
Zoro #
G216484059
UPC #
-
Country of Origin
Germany

Dimensions

Height
3 in
Length
1.5 in
Width
1.5 in

Details

Number of Terminals
3
Item
Engine Oil Pressure Switch

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.