Zoro Homepage

PREGLOW RELAY 12V

  • Mfr # 8188491

  • Zoro # G816484305


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Width
1.8 in
Height
2.1 in
Number of Pins
9
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188491
Zoro #
G816484305
UPC #
-
Country of Origin
India

Dimensions

Width
1.8 in
Height
2.1 in
Length
3.6 in

Details

Voltage
12 V
Number of Pins
9
Item
Diesel Glow Plug Controller
Application
2005-2015 Volkswagen Jetta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.