Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RELAY, WIPE-/WASH INTE.

  • Mfr # 3620091

  • Zoro # G616483874


product price: $43.39
/ea

Key Features

Supplied Components
Without Holder
Number of Pins
6
Application
1979-2000 Audi | Porsche | Saab | Volkswagen | Volvo 900 | 9000 | 928 | A4 | Coupe | Passat | S70
Width
1.2 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3620091
Zoro #
G616483874
UPC #
-
Country of Origin
Spain

Dimensions

Width
1.2 in
Length
1.2 in

Details

Supplied Components
Without Holder
Item
Wiper Control Module
Number of Pins
6
Application
1979-2000 Audi | Porsche | Saab | Volkswagen | Volvo 900 | 9000 | 928 | A4 | Coupe | Passat | S70
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.