Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR

  • Mfr # 9110441

  • Zoro # G916483772


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application
1986-1995 Mercedes-Benz 300CE | 300E | 300SL | 300TE | S320 | SL320
Voltage
12 V
Length
4.9 in
Height
5.4 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110441
Zoro #
G916483772
UPC #
-
Country of Origin
Spain

Dimensions

Length
4.9 in
Height
5.4 in
Width
2.4 in

Details

Application
1986-1995 Mercedes-Benz 300CE | 300E | 300SL | 300TE | S320 | SL320
Voltage
12 V
Item
Engine Crankshaft Position Sensor
Fitting Position
Flywheel Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.