Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR, EXHAUST GAS TEMPERATURE

  • Mfr # 10376121

  • Zoro # G216484226


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Terminals
2
Length
5.3 in
Mounting Type
Bolted
Width
4.1 in
Application
2013-2022 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10376121
Zoro #
G216484226
UPC #
-
Country of Origin
China

Dimensions

Length
5.3 in
Width
4.1 in
Height
2 in

Details

Number of Terminals
2
Mounting Type
Bolted
Item
Exhaust Gas Temperature (EGT) Sensor
Application
2013-2022 Mercedes-Benz Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.