
SENSOR, EXHAUST GAS TEMPERATURE
Mfr # 14494671
Zoro # G616484352
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
2
Application
2009-2014 Audi | Volkswagen A3 | Beetle | Golf | Jetta
Length
5.9 in
Width
1.4 in
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14494671
Zoro #
G616484352
UPC #
-
Country of Origin
Brazil
Dimensions
Length
5.9 in
Width
1.4 in
Height
7.4 in
Details
Number of Terminals
2
Item
Exhaust Gas Temperature (EGT) Sensor
Application
2009-2014 Audi | Volkswagen A3 | Beetle | Golf | Jetta
Mounting Type
Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.