
SENSOR, EXHAUST PRESSURE
Mfr # 9409161
Zoro # G016484044
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
2.2 in
Height
3 in
Number of Terminals
3
Length
3 in
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9409161
Zoro #
G016484044
UPC #
-
Country of Origin
China
Dimensions
Width
2.2 in
Height
3 in
Length
3 in
Details
Number of Terminals
3
Mounting Type
Bolted
Application
2014-2016 Volkswagen Beetle | Golf | Golf SportWagen | Jetta | Passat | Touareg
Item
Exhaust Gas Differential Pressure Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.