Zoro Homepage

SENSOR, EXHAUST PRESSURE

  • Mfr # 9409171

  • Zoro # G416483869


product price: $59.29
/ea

Key Features

Number of Terminals
3
Mounting Type
Bolted
Application
2007-2018 Jeep | Mercedes-Benz E350 | Grand Cherokee | ML320 | ML350 | R320 | R350 | S350 | Sprinter 2500 | Sprinter 3500
Height
3.6 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9409171
Zoro #
G416483869
UPC #
-
Country of Origin
China

Dimensions

Height
3.6 in
Width
1.8 in
Length
4.9 in

Details

Number of Terminals
3
Mounting Type
Bolted
Application
2007-2018 Jeep | Mercedes-Benz E350 | Grand Cherokee | ML320 | ML350 | R320 | R350 | S350 | Sprinter 2500 | Sprinter 3500
Item
Exhaust Gas Differential Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.