Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR, EXHAUST PRESSURE

  • Mfr # 9409391

  • Zoro # G216483915


product price: $64.99
/ea

Key Features

Number of Terminals
3
Mounting Type
Bolted
Height
3 in
Length
3 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9409391
Zoro #
G216483915
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
3 in
Width
2.2 in

Details

Number of Terminals
3
Mounting Type
Bolted
Item
Exhaust Gas Differential Pressure Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.