Zoro Homepage

THROTTLE BODY

  • Mfr # 7623191

  • Zoro # G816484237


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Height
4.9 in
Supplied Components
Without Gaskets/Seals
Operating Mode
Electric
Length
11.8 in
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7623191
Zoro #
G816484237
UPC #
-
Country of Origin
Romania

Dimensions

Height
4.9 in
Length
11.8 in
Width
7.7 in

Details

Supplied Components
Without Gaskets/Seals
Item
Electronic Throttle Body Module
Operating Mode
Electric
Application
2000-2003 Saab 9-3 | 9-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.