Zoro Homepage

VACUUM PUMP HIGH PERFORM UP28

  • Mfr # 9428081

  • Zoro # G216483823


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Application
1999-2011 Volvo C70 | S40 | S60 | S80 | V40 | V70 | XC70 | XC90
Length
7.5 in
Width
4.6 in
Voltage
12 V
Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9428081
Zoro #
G216483823
UPC #
760687117384
Country of Origin
Germany

Dimensions

Length
7.5 in
Width
4.6 in
Height
5.4 in

Details

Application
1999-2011 Volvo C70 | S40 | S60 | S80 | V40 | V70 | XC70 | XC90
Item
Power Brake Booster Vacuum Pump
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.