This item is Discontinued.

Hellfire Struct/Wildland Fire Boots, Mens, 10W, PR 804-6391 10W

Struct/Wildland Fire Boots, Mens, 10W, PR (Discontinued)

  • Mfr # 804-6391 10W
  • Zoro # G4774375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6391 10W
Zoro #
G4774375
UPC #
014799411633
Country of Origin
China

Dimensions

Size
10
Boot Height
10"
Footwear Width
W
Height
10"

Details

Fire and Rescue Boot Compliance
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Gender
Men's
Footwear Sole Pattern
Chiseled Edge Lug
Metatarsal Guard
No
Resists
Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
Outsole Material
Vibram(R)
Waterproof
Yes
Midsole Material
Rubber
Upper Material
Leather w/Comfort Weave Waterproof Barrier
Style Number
804-6391
Shank Material
steel
Item
Structural/Wildland Firefighting Boots
Color
Black

Description

Fire and Rescue Boot Compliance NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, Size 10, Footwear Width W, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 In., Resists Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.