Struct/Wildland Fire Boots, Mens, 11EW, PR (Discontinued)
- Mfr # 804-6391 11XW
- Zoro # G4774716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-6391 11XW
Zoro #
G4774716
UPC #
014799411831
Country of Origin
China
Dimensions
Size
11
Boot Height
10"
Footwear Width
XW
Height
10"
Details
Fire and Rescue Boot Compliance
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Gender
Men's
Metatarsal Guard
No
Midsole Material
Rubber
Item
Structural/Wildland Firefighting Boots
Outsole Material
Vibram(R)
Style Number
804-6391
Resists
Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
Waterproof
Yes
Color
Black
Footwear Sole Pattern
Chiseled Edge Lug
Shank Material
steel
Upper Material
Leather w/Comfort Weave Waterproof Barrier
Description
Fire and Rescue Boot Compliance NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, Size 11, Footwear Width XW, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 In., Resists Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.