This item is Discontinued.

Hellfire Wildland Fire Boots, Mens, 11M, PR 834-6381 11M

Wildland Fire Boots, Mens, 11M, PR (Discontinued)

  • Mfr # 834-6381 11M
  • Zoro # G4763437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6381 11M
Zoro #
G4763437
UPC #
014799410551
Country of Origin
United States

Dimensions

Size
11
Boot Height
8"
Heel Height
3/4 in
Height
8"
Footwear Width
M

Details

Fire and Rescue Application
Wildland
Insulated
No
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF 2005
Toe Type
Plain
Footwear Closure Type
Lace Up
Standards
NFPA 1977, UL Certified, WFF 2005
Chain Saw Cut Resistant
No
Gender
Men's
Footwear Construction Type
Welted
Item
Wildland Firefighting Boots
Metatarsal Guard
No
Resists
Cuts, Flame, Heat
Style Number
834-6381
Insulation Type
None
Shank Material
Composite
Upper Material
Welted Leather w/Comfort Weave Lining
Color
Black
Footwear Sole Pattern
Lug
Waterproof
Yes
Midsole Material
Rubber and Leather
Outsole Material
Vibram(R)
Closure Type
Lace Up

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF 2005, Size 11, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace Up, Style Number 834-6381, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 8 In., Resists Cuts, Flame, Heat, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.