This item is Discontinued.

Hellfire Wildland Fire Boots, Mens, 7W, PR 834-6381 7W

Wildland Fire Boots, Mens, 7W, PR (Discontinued)

  • Mfr # 834-6381 7W
  • Zoro # G4763717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6381 7W
Zoro #
G4763717
UPC #
014799413194
Country of Origin
United States

Dimensions

Size
7
Boot Height
8"
Height
8"
Footwear Width
W
Heel Height
3/4 in

Details

Fire and Rescue Application
Wildland
Insulated
No
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF 2005
Toe Type
Plain
Footwear Closure Type
Lace Up
Standards
NFPA 1977, UL Certified, WFF 2005
Chain Saw Cut Resistant
No
Gender
Men's
Item
Wildland Firefighting Boots
Shank Material
Composite
Insulation Type
None
Waterproof
Yes
Midsole Material
Rubber and Leather
Resists
Cuts, Flame, Heat
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Upper Material
Welted Leather w/Comfort Weave Lining
Style Number
834-6381
Footwear Construction Type
Welted
Outsole Material
Vibram(R)
Color
Black

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF 2005, Size 7, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace Up, Style Number 834-6381, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 8 In., Resists Cuts, Flame, Heat, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.