Shop HELLMANNS
See all product information
Create Account
Garlic Aioli, 11.5 Ounce, 12PK
- Mfr # 69705191
- Zoro # G423346676
product price:Â
$
69.89
/pk of 12, $5.82/ea
Key Features
Weight
11.5 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69705191
- Zoro #
- G423346676
- UPC #
- 048001015951
- Country of Origin
- Canada
- Item
- Specialty Sauces
- Weight
- 11.5 oz
- Application
- Groceries
Description
The Hellmann's Garlic Aioli makes an excellent dip for chips, nachos, and more. It is kosher certified, making it suitable for those with special dietary needs. The bulk case with 12 packs of Hellmann's Garlic Aioli is ideal for supermarkets, hypermarkets, and retail stores.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.