Shop HELLMANNS
See all product information
Create Account
Garlic Aioli, 11.5 Ounce
- Mfr # 69705191
- Zoro # G223347033
product price:Â
$
10.59
/ea
Key Features
Application
Groceries
Weight
11.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69705191
- Zoro #
- G223347033
- UPC #
- 048001014886
- Country of Origin
- Canada
- Application
- Groceries
- Item
- Specialty Sauces
- Weight
- 11.5 oz
Description
Chefs and restaurateurs, take your dishes to the next level with Hellmann's Garlic Aioli. This premium condiment boasts a rich, creamy texture and a bold punch of real garlic, adding instant flavor to your culinary creations. Whether you're looking for a showstopping dip for appetizers, a flavorful spread for sandwiches and wraps, or a secret ingredient to elevate your signature sauces and dressings, Hellmann's Garlic Aioli is your one-stop solution.But Hellmann's Garlic Aioli isn't just about deliciousness. This restaurant-friendly product is made with clean, simple ingredients real garlic, no artificial flavors, and 100% certified vegan. It's also gluten-free, cholesterol-free*, and an excellent source of omega-3 ALA**, making it a versatile crowd-pleaser. The clear lock cap and precision tip ensure mess-free dispensing in fast-paced kitchens, while the 100% recycled plastic bottles align with your commitment to sustainability.Boost your menu's appeal and watch your customers crave the irresistible garlicky taste of Hellmann's Garlic Aioli. It's the secret weapon your kitchen needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.