Crewneck, 57 per MerinoWool/43 PP, Blk, S (Discontinued)
- Mfr # 75026_990-S
- Zoro # G3866685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75026_990-S
Zoro #
G3866685
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
S
Fits Chest Size
36-1/2" to 39"
Details
Item
Crewneck Bodywear Top
Color
Black
Material
57% Merino Wool/43% Polypropylene
Fabric Weight
8.46 oz.
Gender
Men's
Description
Crewneck Bodywear Top, Color Black, Gender Men's, Size S, Material 57 Percent Merino Wool/43 Percent Polypropylene, Fabric Weight 8.46 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.