Rain Bib Overall, Polyester, 32 in Inseam, 33 in to 34 in Waist, 35 mil Thickness, Green, M

  • Mfr # 70529_480-M

  • Zoro # G5181644


product price:  $57.45
/ea

Key Features

Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70529_480-M
Zoro #
G5181644
UPC #
094725350649
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in to 34 in
Thickness
35 mil
Maximum Waist Size
34 in
Maximum Chest Size
39 in
Minimum Waist Size
33 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Resists
Mildew, Oil, Water
Rainwear Primary Material
Polyester
Number of Pockets
1
Gender
Men's
Seam Style
Microweld
Rainwear Style
Rain Bib Overall
Closure Type
Snaps, Suspenders
Liner Material
PVC Coated Woven Polyester
Rainwear Ankle Style
Straight Cuff
Includes
Elastic Suspenders
High-Visibility
No
ANSI Class
Not Rated
ANSI Type
Unrated
Number of Outside Pockets
0
Ankle Type
Straight Cuff
Temperature Rating
Not Rated
Number of Inside Pockets
1
Includes Lining
Yes
Style
Rain Bib Overall
Series
70529
Leg Fit
Straight Leg
Lining Material
Polyester, PVC
Coating Material
PVC
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Pocket Locations
Chest
Reflective Stripe Border Type
None
Fly Closure Type
None
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size M, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.