Rain Bib Overall, Polyester, 35 in Inseam, 54 in to 56 in Waist, 35 mil Thickness, Green, 6XL

  • Mfr # 70529_480-6XL

  • Zoro # G5181687


product price:  $55.09
/ea

Key Features

Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70529_480-6XL
Zoro #
G5181687
UPC #
094725350717
Country of Origin
China

Dimensions

Size
6XL
Fits Waist Size
54 in to 56 in
Thickness
35 mil
Maximum Chest Size
61 in
Maximum Waist Size
56 in
Minimum Waist Size
54 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
35 in
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Gender
Men's
Number of Pockets
1
Rainwear Primary Material
Polyester
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Straight Cuff
Seam Style
Microweld
Includes
Elastic Suspenders
Resists
Mildew, Oil, Water
Closure Type
Snaps, Suspenders
Liner Material
PVC Coated Woven Polyester
High-Visibility
No
Insulated for Cold Conditions
Yes
Lining Material
Polyester, PVC
Number of Inside Pockets
1
Pocket Locations
Chest
Fly Closure Type
None
Series
70529
Will Fit Over Boots
Yes
Coating Material
PVC
Temperature Rating
Not Rated
Leg Fit
Straight Leg
Style
Rain Bib Overall
Reflective Stripe Border Type
None
Includes Suspenders
Yes
ANSI Type
Unrated
Includes Lining
Yes
Number of Outside Pockets
0
ANSI Class
Not Rated
Ankle Type
Straight Cuff
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 6XL, Size-Body Type Regular, Color Green, Inseam 35 in, Maximum Waist Size 56 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products