Shop HELLY HANSEN
See all product information
Create Account
Rain Bib Overall, Polyurethane, 33 in Inseam, 36 in to 38 in Waist, 0.24 mm Thickness, Navy, L
- Mfr # 70417_590-L
- Zoro # G3842203
product price:Â
$
88.39
/ea
Key Features
Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Rainwear Features
Wind Resistant
Inseam
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Fits Waist Size
- 36 in to 38 in
- Thickness
- 0.24 mm
- Maximum Waist Size
- 38 in
- Maximum Chest Size
- 42 1/2 in
- Minimum Waist Size
- 38 in
- Size - Body Type
- Regular
- Size-Body Type
- Regular
- Fits Chest Size
- Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Bottle Size L, Size-Body Type Regular, Color Navy, Inseam 33 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.