Rain Bib Overall, Polyurethane, 35 in Inseam, 49 in to 50 in Waist, 0.24 mm Thickness, Navy, 4XL

  • Mfr # 70417_590-4XL
  • Zoro # G3842246
product price: 
$
88.39
/ea

Key Features

Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
35 in
Rainwear Features
Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70417_590-4XL
Zoro #
G3842246
UPC #
094715455231
Country of Origin
China
Item
Rain Bib Overall
Color
Navy
Fabric Weight
170 g/sq m
Material
Polyurethane
Inseam
35 in
Rainwear Features
Wind Resistant
Features
Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
Seam Style
Microweld
Gender
Men's
Rainwear Primary Material
Polyester, Polyurethane
Liner Material
Polyester
Number of Pockets
1
Resists
Bloodborne Pathogen, Water
Rainwear Ankle Style
Elastic
Rainwear Style
Rain Bib Overall
Includes
Elastic Suspenders
Closure Type
snaps
High-Visibility
No
Style
Rain Bib Overall
Leg Fit
Straight Leg
ANSI Class
Not Rated
Coating Material
Polyurethane
Number of Inside Pockets
0
Lining Material
Polyester
Pocket Locations
Right Chest
Series
70417
ANSI Type
Unrated
Number of Outside Pockets
1
Includes Suspenders
Yes
Reflective Stripe Border Type
None
Includes Lining
Yes
Insulated for Cold Conditions
No
Fly Closure Type
None
Will Fit Over Boots
Yes
Ankle Type
Elastic
Waist Closures
Snaps
Waist Closure
Snaps
Shell Material
Polyurethane
Wire Color
Navy
Container Type
Rain Bib Overall
Sensor Body Style
Rain Bib Overall
Traction Material
Polyurethane

Dimensions

Size
4XL
Fits Waist Size
49 in to 50 in
Thickness
0.24 mm
Minimum Waist Size
50 in
Maximum Waist Size
50 in
Maximum Chest Size
55 in
Size - Body Type
Regular
Size-Body Type
Regular
Fits Chest Size
Functional Bib Pant, High-Waisted, Soft Circular Knit Backing
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 4XL, Size-Body Type Regular, Color Navy, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products