This item is Discontinued.

Helly Hansen Rain Bib Overall, Yellow, 2XL 70500_310-2XL

Rain Bib Overall, Yellow, 2XL (Discontinued)

  • Mfr # 70500_310-2XL
  • Zoro # G2496286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70500_310-2XL
Zoro #
G2496286
UPC #
094716599842
Country of Origin
Multiple

Dimensions

Size
2XL
Thickness
0.45mm
Fits Waist Size
43 to 44"

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
15.9 oz
Material
PVC
Rainwear Features
Wind Resistant
Inseam
31" to 32"
Rainwear Primary Material
PVC
Includes
Pass Through Pockets
Resists
water
Seam Style
Microweld
Number of Pockets
0
Liner Material
Polyester
Rainwear Style
Rain Bib Overall
Gender
Men's
Closure Type
snaps
Rainwear Ankle Style
Hook-and-Loop
High-Visibility
No

Description

Rain Bib Overall, Material PVC, Gender Men's, Inseam 31 In. to 32 In., High-Visibility No, Fabric Weight 15.9 oz, Thickness 0.45mm, Includes Pass Through Pockets

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.