Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Yellow, 6XL
Mfr # 70529_310-6XL
Zoro # G5182046
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 6XL
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 35 in
Product Information
- Brand Helly Hansen
- MFR # 70529_310-6XL
- Zoro # G5182046
- UPC # 094725351127
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 6XL |
Fits Waist Size | 51 in to 53 in |
Minimum Waist Size | 51 in |
Maximum Chest Size | 61 in |
Maximum Waist Size | 53 in |
Size - Body Type | Regular |
Details
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 6XL, Size-Body Type Regular, Color Yellow, Inseam 35 in, Maximum Waist Size 53 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- TINGLEY Workbrutes 17" Waterproof Pvc Overshoe, Black/Red, Xx-Lg (12.5-14.5) (45851.2X)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- HELLY HANSEN Rain Bib Overall, Green, M (70500_490-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, M (70529_480-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 3XL (70529_480-3XL)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- Helly Hansen Rain Overalls