Rain Jacket, Hi-Visibility Yellow, L
Mfr # 70261_360-L
Zoro # G1839455
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70261_360-L
Zoro #
G1839455
UPC #
-
Country of Origin
China
Dimensions
Size
L
Length
25 1/4 in
Thickness
0.35 mm
Fits Chest Size
41 in to 42-1/2 in
Maximum Chest Size
42 1/2 in
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 25 1/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.