Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_590-3XL
  • Zoro # G024891711

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Hood Style
Packable Hood in Collar
Number of Outside Pockets
3
Length
33 in
Style
Rain Jacket
Front Closure Type
Zipper with Storm Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_590-3XL
Zoro #
G024891711
UPC #
7040055866810
Country of Origin
Viet Nam
Item
Rain Jacket
Hood Style
Packable Hood in Collar
Number of Outside Pockets
3
Style
Rain Jacket
Front Closure Type
Zipper with Storm Flap
Lining Material
100% Polyester Knit
Cuff Style
Open
Insulated for Cold Conditions
No
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Includes Removable Liner
No
Garment Type
Rain Jacket
Pocket Locations
Chest, Hand, Inside
ANSI Type
Unrated
Gender
Men's
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Material
Polyester, Polyurethane
Fabric Weight
240 g
Number of Inside Pockets
1
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Front Stripe Pattern
None
Includes Lining
Yes
Coating Material
Polyurethane
Color
Navy
Resists
Water
Series
70282
ANSI Class
Not Rated
Shell Material
Polyester, Polyurethane
Wire Color
Navy
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Dimensions

Length
33 in
Size
3XL
Size-Body Type
Regular
Maximum Chest Size
52 in
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha 3XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.