Rainwear

  • Mfr # 70282_590-L
  • Zoro # G524891662
product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Removable Liner
No
Hood Style
Packable Hood in Collar
Insulated for Cold Conditions
No
Number of Inside Pockets
1
Length
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_590-L
Zoro #
G524891662
UPC #
7040055866834
Country of Origin
Viet Nam
Item
Rain Jacket
Includes Removable Liner
No
Hood Style
Packable Hood in Collar
Insulated for Cold Conditions
No
Number of Inside Pockets
1
Gender
Men's
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Garment Type
Rain Jacket
Number of Outside Pockets
3
Lining Material
100% Polyester Knit
Front Stripe Pattern
None
ANSI Type
Unrated
Fabric Weight
240 g
Front Closure Type
Zipper with Storm Flap
Material
Polyester, Polyurethane
Coating Material
Polyurethane
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Includes Lining
Yes
Resists
Water
Style
Rain Jacket
Series
70282
ANSI Class
Not Rated
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Pocket Locations
Chest, Hand, Inside
Cuff Style
Open
Color
Navy
Shell Material
Polyester, Polyurethane
Wire Color
Navy
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket

Dimensions

Length
31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
42 1/2 in
Size
L
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Rain Jacket, Garment Type Rain Jacket, Product Type Rain Jacket, Size - Alpha L, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes

Ratings & reviews