Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_990-XL
  • Zoro # G924891859

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Ankle Type
Snap Buttons
Fly Closure Type
Snaps
Series
Gale
Maximum Waist Size
41 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_990-XL
Zoro #
G924891859
UPC #
7040055912920
Country of Origin
Viet Nam

Dimensions

Maximum Waist Size
41 in
Maximum Chest Size
45 67/100 in
Size
XL
Thickness
0.5 mm
Container Size
XL

Details

Item
Rain Bib
Gender
Men's
Ankle Type
Snap Buttons
Fly Closure Type
Snaps
Series
Gale
Coating Material
Polyurethane
Lining Material
100% Polyester Knit
Fabric Weight
240 g/sq m
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Inseam
34 in
Number of Inside Pockets
1
High-Visibility
No
Number of Outside Pockets
0
Includes Lining
Yes
Style
Bib Pant
Resists
Water, Wind
Includes
Elastic Suspenders, Quick Release Buckles
Will Fit Over Boots
Yes
Material
Polyester, Polyurethane
Color
Black
Insulated for Cold Conditions
No
Waist Closure
Snaps
Includes Suspenders
Yes
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XL, Color Black, Inseam 34 in, Maximum Waist Size 41 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.