Rainwear
- Mfr # 70582_990-2XL
- Zoro # G824891768
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Men's
Insulated for Cold Conditions
No
Number of Inside Pockets
1
Material
Polyester, Polyurethane
Thickness
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_990-2XL
- Zoro #
- G824891768
- UPC #
- 7040055912647
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- Gender
- Men's
- Insulated for Cold Conditions
- No
- Number of Inside Pockets
- 1
- Material
- Polyester, Polyurethane
- Coating Material
- Polyurethane
- Series
- Gale
- Includes Suspenders
- Yes
- Resists
- Water, Wind
- Will Fit Over Boots
- Yes
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- High-Visibility
- No
- Fabric Weight
- 240 g/sq m
- Color
- Black
- Includes
- Elastic Suspenders, Quick Release Buckles
- Inseam
- 35 in
- Waist Closure
- Snaps
- Style
- Bib Pant
- Includes Lining
- Yes
- Number of Outside Pockets
- 0
- Lining Material
- 100% Polyester Knit
- Ankle Type
- Snap Buttons
- Fly Closure Type
- Snaps
- Sensor Body Style
- Bib Pant
Dimensions
- Thickness
- 0.5 mm
- Maximum Waist Size
- 45 in
- Size
- 2XL
- Maximum Chest Size
- 48 3/4 in
- Container Size
- 2XL
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Black, Inseam 35 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.