Zoro Homepage

Acid Cabinet, 36in W

  • Mfr # 15360

  • Zoro # G3337358


product price: $2,951.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/4 in
Color
White
Overall Width
36 in
Height
35 1/4 in
For Use With
36 in Fume Hoods, Laboratory Furniture, Metal Casework
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15360
Zoro #
G3337358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/4 in
Overall Width
36 in
Height
35 1/4 in
Width
36 in
Depth
22 in
Adjustable Height - Maximum
35 1/4 in
Material Thickness
18 ga
Overall Depth
22 in

Description

Acid Cabinet, Height 35 1/4 in, Width 36 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 1,500 lb, Door Type Manual, Material Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards SEFA 8, For Use With 36 in Fume Hoods, Laboratory Furniture, Metal Casework, Includes Fixed Shelf, Leveling Feet, Vents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.