Zoro Homepage

Acid Cabinet, 48in W

  • Mfr # 15480

  • Zoro # G3337349


product price: $3,180.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/4 in
Color
White
Overall Width
4 ft
For Use With
48 in Fume Hoods, Laboratory Furniture, Metal Casework
Height
35 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15480
Zoro #
G3337349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/4 in
Overall Width
4 ft
Height
35 1/4 in
Width
48 in
Depth
22 in
Adjustable Height - Maximum
35 1/4 in
Overall Depth
22 in
Material Thickness
18 ga

Details

Item
Acid Cabinet
Color
White
For Use With
48 in Fume Hoods, Laboratory Furniture, Metal Casework
Load Capacity
2,000 lb
Material
Steel
Gauge
18 ga
Number of Shelves
1
Standards
SEFA 8
Assembly
Assembled
Number of Doors
2
Includes
Fixed Shelf, Leveling Feet, Vents
Door Type
Manual
Number of Drawers
0
Product Type
Acid Cabinet
Mobility
Stationary
Compatible Product Type
Fume Hoods
ADA Compliant
Not ADA Compliant

Description

Acid Cabinet, Height 35 1/4 in, Width 48 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 2,000 lb, Door Type Manual, Material Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards SEFA 8, For Use With 48 in Fume Hoods, Laboratory Furniture, Metal Casework, Includes Fixed Shelf, Leveling Feet, Vents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.