Zoro Homepage

CE Ducted Fume Hood with Blower, 30 In.

  • Mfr # 13042

  • Zoro # G3370477


product price: $11,647.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Internal Blower, Vapor Proof Light
Overall Width
30 in
Voltage
115V AC
Color
Silver/Beige
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13042
Zoro #
G3370477
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
24 in
Diameter
6 in
Height
45 in
Width
30 in
Depth
24 in
Overall Height
45 in
Inside Height
35"
Opening Size
22"
Inside Width
23.5"

Details

Item
CE Ducted Fume Hood
Includes
Internal Blower, Vapor Proof Light
Voltage
115V AC
Color
Silver/Beige
For Use With
Instructional Laboratories
Type
Vapor Proof
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Air Flow
189 CFM @ 0.04 in SP
Hz
60
Comes With
Internal Blower, Vapor Proof Light
Finish
Gel Coat Resin
Phase
Single
Mount
Benchtop
Number of Speeds
1
Lighting Type
Fluorescent, Incandescent
Base Required
Base/Stand Required
Frequency
60 Hz
Blower Type
Standard
Work Surface Required
Work Surface Required
Includes Blower
Yes
Standards
ANSI Z9.5-2012, ASHRAE 110-1995, ASTM E84-2001, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Product Type
Laboratory Hood
Housing Finish
Gel Coated
Industry Application
Education, Laboratories, Pharmaceutical
Blower Required
Blower Required

Description

CE Ducted Fume Hood, Vapor Proof, Benchtop Mount, Number of Speeds 1, Air Flow 189 CFM @ 0.04 in SP, Voltage 115V AC, 60 Hz, Single Phase, Height 45 in, Width 30 in, Depth 24 in, Diameter 6 in, Gel Coat Resin Finish, Silver/Beige, Includes Internal Blower, Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.