Zoro Homepage

CE Ducted Fume Hood with Blower, 48 In.

  • Mfr # 14844

  • Zoro # G2454956


product price: $14,397.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Explosion Proof Light, Internal Blower
Overall Width
4 ft
Voltage
115/230V AC
Color
Silver/Beige
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14844
Zoro #
G2454956
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
24 in
Width
48 in
Height
45 in
Diameter
8 in
Depth
24 in
Inside Width
40.5"
Overall Height
45 in
Inside Height
35"
Opening Size
22"

Details

Item
CE Ducted Fume Hood
Includes
Explosion Proof Light, Internal Blower
Voltage
115/230V AC
Color
Silver/Beige
For Use With
Instructional Laboratories
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Mount
Benchtop
Hz
60
Comes With
Explosion Proof Light, Internal Blower
Air Flow
327 CFM @ 0.06 in SP
Number of Speeds
1
Phase
Single
Type
Explosion Proof
Finish
Gel Coat Resin
Standards
ANSI Z9.5-2012, ASHRAE 110-1995, ASTM E84-2001, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Housing Finish
Gel Coated
Work Surface Required
Work Surface Required
Industry Application
Education, Laboratories, Pharmaceutical
Product Type
Laboratory Hood
Lighting Type
Fluorescent, Incandescent
Base Required
Base/Stand Required
Blower Required
Blower Required
Includes Blower
Yes
Frequency
60 Hz
Blower Type
Explosion Proof

Description

CE Ducted Fume Hood, Explosion Proof, Benchtop Mount, Number of Speeds 1, Air Flow 327 CFM @ 0.06 in SP, Voltage 115/230V AC, 60 Hz, Single Phase, Height 45 in, Width 48 in, Depth 24 in, Diameter 8 in, Gel Coat Resin Finish, Silver/Beige, Includes Explosion Proof Light, Internal Blower, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.