Zoro Homepage

Corner Scribe, 2in W

  • Mfr # 74002

  • Zoro # G2454798


product price: $37.39
/ea

Key Features

Overall Width
2 in
Color
Silver
For Use With
Fume Hoods, Laboratory Furniture, Metal Casework
Overall Depth
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74002
Zoro #
G2454798
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2 in
Height
35 1/4 in
Depth
2 in
Width
2 in
Overall Height
36 in
Material Thickness
16 ga

Details

Item
Corner Scribe
Color
Silver
For Use With
Fume Hoods, Laboratory Furniture, Metal Casework
Material
Steel
Gauge
16 ga
Assembly
Assembly Required
Standards
SEFA 8 Compliant
Number of Doors
0
Number of Drawers
0
Product Type
Basic Corner Scribe
ADA Compliant
Not ADA Compliant
Compatible Product Type
Fume Hoods, Laboratory Furniture, Metal Caseworks

Description

Corner Scribe, Height 35 1/4 in, Width 2 in, Depth 2 in, Color Silver, Assembly Required Assembly, Load Capacity Not Applicable, Door Type Not Applicable, Material Steel, Gauge 16 ga, Number of Shelves Not Applicable, Number of Doors 0, Number of Drawers 0, Standards SEFA 8 Compliant, For Use With Fume Hoods, Laboratory Furniture, Metal Casework

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.