Zoro Homepage

Ducted Hood, Island Canopy, 72Wx30Dx18H

  • Mfr # 23060

  • Zoro # G3337321


product price: $4,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof Light
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23060
Zoro #
G3337321
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
30 in
Width
72 in
Depth
30 in
Diameter
10 in
Length
72 in
Height
18 in
Overall Height
18 in
Outlet Outside Diameter
10 in

Details

Item
Ducted Hood
Includes
Vapor Proof Light
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101
Mount
Ceiling
Finish
Gel Coat Resin
Type
Island Canopy
Standards
ANSI Z9.5-2012, ASHRAE 110-1995, ASTM E84-2001, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101
Base Required
Base/Stand Not Required
Housing Material
Fiberglass
Product Type
Canopy Hood
Lighting Type
Vapor Proof
Current
15 A
Housing Finish
Gel Coated

Description

Ducted Hood, Island Canopy, Ceiling Mount, Voltage 115V AC, Height 18 in, Width 72 in, Depth 30 in, Length 72 in, Diameter 10 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.