This item is Discontinued.

Hemco Filter, 9-1/4 In. W, 4-3/4 In. H 54002/003

Filter, 9-1/4 In. W, 4-3/4 In. H (Discontinued)

  • Mfr # 54002/003
  • Zoro # G4666873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54002/003
Zoro #
G4666873
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
4 3/4 in
Nominal Width
9 1/4 in
Nominal Depth
1 5/8 in
Actual Width
8.25 in
Actual Height
4.75 in
Actual Depth
1.625 in
Overall Depth
1 5/8 in
Overall Height
4 3/4 in
Overall Width
8 1/4 in

Details

For Use With
Filtered Workstation
Item
Filter
Media Area
0.22 sq ft
Includes
Electrostatic and Tri-Media Filters
Type
Electrostatic
Filter Type
Electrostatic
Product Type
Filter
Compatible Product Type
Filtered Workstation
Compatible with Manufacturer Model Number
54010

Description

Filter, Electrostatic, 1 5/8 in, 4 3/4 in, 9 1/4 in, 1.625 in, 4.75 in, 8.25 in, Media Area 0.22 sq ft, For Use With Filtered Workstation, Includes Electrostatic and Tri-Media Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.