Zoro Homepage

Fume Hood, Explosion Proof, 96" W, 48" H

  • Mfr # 35863

  • Zoro # G2056043


product price: $16,948.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Explosion Proof Vapor Tight Light Fixture
Overall Width
8 ft
Voltage
115/230V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35863
Zoro #
G2056043
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
30 in
Height
48 in
Length
30 in
Width
96 in
Cord Length
6 ft
Depth
30 in
Overall Height
6 7/8 ft
Interior Depth
7 1/8 ft
Interior Height
32 in
Outlet Outside Diameter
10 in
Sash Opening Height
28 in
Interior Width
24 in

Description

Fume Hood, Explosion Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115/230V AC, 50/60 Hz, Height 48 in, Width 96 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Explosion Proof Vapor Tight Light Fixture, Cord Length 6 ft, Series UniFlow LE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.