Fume Hood, Island Canopy, 48"W, 18"H, Silver
Mfr # 23140
Zoro # G2055949
product price: $6,942.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Includes
Vapor Proof Light
Overall Width
4 ft
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23140
Zoro #
G2055949
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Depth
30 in
Height
18 in
Depth
30 in
Width
48 in
Length
18 in
Overall Height
18 in
Outlet Outside Diameter
8 in
Description
Fume Hood, Island Canopy, Wall Mount, Number of Speeds 0, Voltage 115V AC, Height 18 in, Width 48 in, Depth 30 in, Length 18 in, Chrome Plated Finish, Silver, Includes Vapor Proof Light, Series HEMCO, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Hot Plates, Portable Equipment, Water Baths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.