Fume Hood, Vapor Proof, 60" W, 48" H, 115V

  • Mfr # 35561

  • Zoro # G2055772


product price: $12,172.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vapor Proof LED Light Fixture and Control Switch
Overall Width
5 ft
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35561
Zoro #
G2055772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
30 in
Cord Length
6 ft
Width
60 in
Length
30 in
Height
48 in
Depth
30 in
Overall Height
6 7/8 ft
Interior Width
24 in
Interior Height
32 in
Sash Opening Height
28 in
Interior Depth
4 1/8 ft
Outlet Outside Diameter
10 in

Details

Item
Fume Hood
Includes
Vapor Proof LED Light Fixture and Control Switch
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
Series
UniFlow LE AireStream
Type
Vapor Proof
Finish
Unfinished
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Mount
Benchtop
Number of Speeds
0
Hz
60
Air Flow
By-Pass
Includes Air Flow Monitor
No
Frequency
60 Hz
Lighting Type
LED
Standards
UL 1805
Sash Movement Direction
Vertical
Includes Base
No
Includes Blower
No
Industry Application
Education, Laboratories, Pharmaceutical
Blower Required
Blower Required
Includes Work Surface
No
Face Velocity with Sash Fully Open
50 fpm
Housing Material
Fiberglass
Product Type
Laboratory Hood
Housing Finish
Unfinished

Description

Fume Hood, Vapor Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Height 48 in, Width 60 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Vapor Proof LED Light Fixture and Control Switch, Cord Length 6 ft, Series UniFlow LE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.