Hemco
Universal Fume Hood, 24W x 23D x 36H
Mfr # 92021
Zoro # G0124361
Free Shipping & Returns
$2,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Type Vapor Proof
- Color Silver Beige
- Height 36 in
- Width 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Hemco Fume Hoods